Steel Door Dekton 0118 Natural Noir Side and Top Exterior Window Sidelite Entry Door Painted W36+16
- Mfr # DEKTON0118EXD-NOR-W36+16xH80+16-LH-I
- Zoro # G923214420
product price:Â
$
6,988.99
/ea
Key Features
Actual Height
96 in
Color
Natural Noir
Product Weight
50
Actual Width
52 in
Door Size
52" x 96"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEKTON0118EXD-NOR-W36+16xH80+16-LH-I
- Zoro #
- G923214420
- UPC #
- 197890986191
- Country of Origin
- Italy
- Color
- Natural Noir
- Product Weight
- 50
- Item
- Exterior aluminum door
- Material
- Metal-aluminum
Dimensions
- Actual Height
- 96 in
- Actual Width
- 52 in
- Door Size
- 52" x 96"
Description
Steel Door Dekton 0118 Natural Noir Side and Top Exterior Window Sidelite Entry Door Painted W36+16x. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Special feature is a durable aluminum profiles that enhance both aesthetics and security.Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering.Our doors have several superior features:- Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes.- The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms.- Stiffening Ribs: These non-visible details add to our door's security.- Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Introducing our modern exterior entrance door, a sleek and stylish addition to any contemporary home or building. Crafted from a single sheet of metal, this door features a sturdy Aluminum frame and threshold for added durability and security. The simple yet striking design is perfect for those who prefer a minimalist aesthetic. Trust the Dekton collection, the leading name in modern front doors, for a product that's both stylish and functional. Upgrade your entrance with our modern exterior entrance door today. Model - 0118 Dekton Color - Natural Noir Door thickness - 3 1/4" Frame thickness - 4" Exterior design - Coating of the door - Natural Noir.Interior design - Coating of the door - White Enamel metal.Hardware included:- Aluminum frame 4" thick - dimensions of the door with frame is 38" x 82". If sidelites are included - come in separate packaging- Aluminum threshold.- Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys.- High-Precision Lock Cylinder.- Hinges Wala.- Turnknob for lock.- Armor plate for the lock.- Stainless steel Handle Custom keypad lock can be purchased. A canopy over the door is recommended to maintain the warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.