Shop VDOMDOORS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Steel Door Deux 1717 Gray Graphite Stainless Inserts Single Modern Painted 36x80
Mfr # DEUX1717EXD-GRE-W36xH80-RH-O
Zoro # G323238279
product price:Â
$
3,444.99
/ea
Key Features
Color
Gray Graphite
Actual Height
80 in
Product Weight
50
Actual Width
36 in
Door Size
36" x 80"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DEUX1717EXD-GRE-W36xH80-RH-O
- Zoro #
- G323238279
- UPC #
- 199171144221
- Country of Origin
- Italy
Dimensions
- Actual Height
- 80 in
- Actual Width
- 36 in
- Door Size
- 36" x 80"
Details
- Color
- Gray Graphite
- Product Weight
- 50
- Item
- Exterior aluminum door
- Material
- Metal-aluminum
Description
Steel Door Deux 1717 Gray Graphite Stainless Inserts Single Modern Painted 36x80. Your front door is your best defender. It protects you, your family, and your most valuable personal belongings from theft and damage. Furthermore, VDom Doors insulate your home from extreme weather conditions, as well as unwanted animals, insects, and dust from entering. Our doors have several superior features: - Single sheet of metal is used in construction. No welded seams are best as these can significantly weaken the structural integrity of the entranceway. Our doors are also more resilient to mechanic damage, such as sledgehammer strikes. - The advantage of a single, non-welded door is that it reduces interior internal condensation. Over time, condensation can negatively affect the door mechanisms. - Stiffening Ribs: These non-visible details add to our door's security. - Quality insulation serves to reduce unwanted external noise, as well as protect against extreme heat, and severe cold. Model - 1717 Deux Color - Graphite Gray Door thickness - 3 1/4" Frame thickness - 4" Exterior design - Vertical insert (stainless steel inserts on the top and bottom; frosted glass with see-through strips in the middle). Coating of the door - Moisture resistant MDF layer 2/3", gray enamel. Interior design - Vertical insert (stainless steel inserts on the top and bottom; frosted glass with see-through strips in the middle). Coating of the door - white enamel. Hardware included: - Aluminum frame 4" thick - dimensions of the door with frame is 38" x 82". - Aluminum threshold. - Plate-type, primary lock for armoured type of steel doors, locked by 3 key turns, doors are captured in 3 places. The lock has replaceable core and 5 keys. - High-Precision Lock Cylinder. - Hinges Combi Arialdo. - Turnknob for lock. - Armor plate Securemme for the lock. - Stainless steel Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.