Steel Door Deux 6683 Natural Oak Transom Window Sidelite Entry Door Painted W36xH80+16 Right hand I
- Mfr # DEUX6683EXD-OAK-W36 x H80+16-RH-I
- Zoro # G723233089
product price:Â
$
4,408.99
/ea
Key Features
Actual Width
36 in
Actual Height
96 in
Color
Oak
Door Size
36" x 96"
Material
Metal-aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DEUX6683EXD-OAK-W36 x H80+16-RH-I
- Zoro #
- G723233089
- UPC #
- 197890851765
- Country of Origin
- Italy
- Color
- Oak
- Item
- Exterior aluminum door
- Material
- Metal-aluminum
- Product Weight
- 50
Dimensions
- Actual Width
- 36 in
- Actual Height
- 96 in
- Door Size
- 36" x 96"
Description
Steel Door Deux 6683 Natural Oak Transom Window Sidelite Entry Door Painted W36xH80+16 Right hand In.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.