Sturdy Barn Door Frosted Glass, Sete 6933 Nebraska Grey, Solid Panel Interior Doors, 18" x 96"
- Mfr # SETE6933BD-B-NEB-1896
- Zoro # G109168578
Key Features
Specifications
Details
- MFR #
- SETE6933BD-B-NEB-1896
- Zoro #
- G109168578
- UPC #
- 701466143009
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Grey
- Item
- Interior barn door
Dimensions
- Size
- 18" x 96"
- Door Width
- 1.6
- Door Height
- 96 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- door slab;
- black steel rail 6.6FT;
- hangers with wheels (require extra 6" of the height);
- door stops;
- floor guide (groove for guide has to be made);
- all mounting screws;
Introducing the exquisite Modern Single Barn Door from the SETE collection, a perfect fusion of modern design and superior craftsmanship. Made with high-quality wood and MDF, these doors feature a sophisticated Nebraska Grey finish that adds a touch of elegance and refinement to any interior space.
The Modern Single Barn Door is designed with 3 frosted glass panels, offering a unique and visually striking aesthetic. The frosted glass panels provide privacy while still allowing natural light to flood into the room, creating a warm and inviting atmosphere. This door also comes with a black barn rail, adding a rustic and industrial element to the design.
The SETE collection is tailored to the modern homeowner, offering a high-quality and stylish solution to enhance the aesthetics of their homes. The Modern Single Barn Door is perfect for creating a statement in any room, while also providing a functional solution for separating spaces.
If you're looking for a product that blends modern design with functionality, then the Modern Single Barn Door from the SETE collection is the perfect choice for you. This door provides an unparalleled experience of luxury and sophistication that is sure to impress. Order yours today and elevate the look and feel of your home to the next level.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.