Shop VDOMDOORS
Additional $107.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Sturdy Dbl Barn Door 72 x 80in, Nordic White W/ Frosted Glass, SS 13FT Rail Hangers Heavy Set
- Mfr # SETE6933DB-S-NOR-72
- Zoro # G109167939
product price:Â
$
1,702.99
/ea
Key Features
Hardware Finish
Prefinish
Door Material
MDF
Door Width
1.6
Door Height
80 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SETE6933DB-S-NOR-72
- Zoro #
- G109167939
- UPC #
- 701466145767
- Country of Origin
- Italy
Dimensions
- Size
- 72" x 80" ( 2* 36x80)
- Door Width
- 1.6
- Door Height
- 80 in
Details
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- White
- Item
- Interior barn double door
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors have NO holes for the hardware. What included: - 2 doors slabs; - silver stainless steel rails 13FT total; - 4 hangers with wheels require extra 6in of the height; - 4 door stops; - 2 floor guide groove for guide has to be made; - all mounting screws; Introducing the stunning Modern Double Barn Doors from the SETE collection, a perfect blend of contemporary design and superior craftsmanship. Made with high-quality wood and MDF, these doors feature a sleek and stylish Nordic White finish that adds a touch of elegance and sophistication to any interior space.The Modern Double Barn Doors are designed with 3 frosted glass panels, offering a unique and visually striking aesthetic. The frosted glass panels provide privacy while still allowing natural light to flow into the room, creating a warm and inviting atmosphere. These doors also come with a stainless steel barn rail, adding a touch of modern elegance to the design.The SETE collection is tailored to the modern homeowner, offering a high-quality and stylish solution to enhance the aesthetics of their homes. The Modern Double Barn Doors are perfect for creating a statement in any room, while also providing a functional solution for separating spaces.If you're looking for a product that blends modern design with functionality, then the Modern Double Barn Doors from the SETE collection are the perfect choice for you. These doors provide an unparalleled experience of luxury and sophistication that is sure to impress. Order yours today and elevate the look and feel of your home to the next level.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov