Sturdy Double Barn Door with Frosted Glass, Sete 6933 Nebraska Grey, 48" x 96" (2* 24x96)
- Mfr # SETE6933DB-NEB-4896
- Zoro # G509169885
Key Features
Specifications
Details
- MFR #
- SETE6933DB-NEB-4896
- Zoro #
- G509169885
- UPC #
- 701466143646
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Grey
- Item
- Interior barn double door
Dimensions
- Size
- 48" x 96" ( 2* 24x96)
- Door Width
- 1.6
- Door Height
- 96 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- 2 doors slabs;
- steel rails 13FT total;
- 4 hangers with wheels (require extra 6" of the height);
- 4 door stops;
- 2 floor guide (groove for guide has to be made);
- all mounting screws;
Introducing the stunning Modern Double Barn Doors from the SETE collection, designed to add a touch of elegance and sophistication to any interior space. These doors are made with high-quality wood and MDF and feature a striking Nebraska Grey finish, perfect for creating a contemporary look in your home.
The Modern Double Barn Doors are designed with 3 frosted glass panels that offer privacy while still allowing natural light to flow into the space. These glass panels also create a visually appealing element to the design. The doors come with a black barn rail that adds a rustic charm to the overall aesthetic.
The SETE collection is known for its exceptional quality and craftsmanship, and the Modern Double Barn Doors are no exception. They offer a functional solution to separating spaces while adding a touch of style to your home.
If you're looking for a product that combines functionality with modern design, then the Modern Double Barn Doors from the SETE collection in Nebraska Grey with a black barn rail are the perfect choice for you. Order now and transform your living space with these exquisite doors.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.