Sturdy Double Barn Door with Frosted Glass, Sete 6933 Nordic White, 84" x 84" (2* 42x84)
- Mfr # SETE6933DB-NOR-8484
- Zoro # G709170520
Key Features
Specifications
Details
- MFR #
- SETE6933DB-NOR-8484
- Zoro #
- G709170520
- UPC #
- 701466145641
- Country of Origin
- Italy
- Hardware Finish
- Prefinish
- Door Material
- MDF
- Door Color
- Nordic White
- Item
- Interior barn double door
Dimensions
- Size
- 84" x 84" ( 2* 42x84)
- Door Width
- 84 in
- Door Height
- 84 in
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors
Premium decorative films are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium films are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and guarantees outstanding resistance against mechanical stress and chemicals..
Finish - white coating.
Door core - MDF (engineered wood).
Thickness of the door - 1 1/2". Thickness of the glass - 1/6", 3 lites of Opaque Glass.
Doors have NO holes for the hardware.
What included:
- 2 doors slabs;
- steel rails 13FT total;
- 4 hangers with wheels (require extra 6" of the height);
- 4 door stops;
- 2 floor guide (groove for guide has to be made);
- all mounting screws;
Introducing the stylish and contemporary Modern Double Barn Doors from the SETE collection, designed to elevate the look and feel of any interior space. Made with high-quality wood and MDF, these doors feature a sleek and sophisticated Nordic White finish, creating a bright and fresh atmosphere in any room.
The Modern Double Barn Doors are designed with 3 frosted glass panels, providing privacy while still allowing natural light to flow into the space. The frosted glass panels also add a unique and visually striking element to the design. These doors come with a black barn rail, adding a touch of rustic charm to the overall aesthetic.
The SETE collection is committed to delivering products that blend modern design with superior craftsmanship, and the Modern Double Barn Doors are no exception. These doors offer a functional solution to separating spaces while adding a touch of style and sophistication to any interior.
If you're looking for a product that combines modern design with functionality, then the Modern Double Barn Doors from the SETE collection are the perfect choice for you. Order now and experience the unparalleled luxury and sophistication of these doors in your home.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.