Shop VEA
See all product information
Create Account
H-Vis Hooded Sweatshirt, Microfiber Fleece, Orange, 5XL
- Mfr # VEA-602-ST-OR-5XL
- Zoro # G5088708
product price:Â
$
70.15
/ea
Key Features
Material
Microfiber Fleece
Color
Orange
Shell Material
Microfiber Fleece
Wire Color
Orange
Bottle Size
5XL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VEA-602-ST-OR-5XL
- Zoro #
- G5088708
- UPC #
- -
- Country of Origin
- Multiple
- Item
- H-Vis Hooded Sweatshirt
- Material
- Microfiber Fleece
- Color
- Orange
- Shell Material
- Microfiber Fleece
- Wire Color
- Orange
- Traction Material
- Microfiber Fleece
Dimensions
- Size
- 5XL
- Bottle Size
- 5XL
- Size - Alpha
- 5XL
- Container Size
- 5XL
Description
Sweatshirt, Material Microfiber Fleece, Color Orange, Size 5XL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.