Jacket, Polyester with PU Coating, Orange, 5XL
Mfr # VEA-421-ST-OR-5XL
Zoro # G5113530
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper
Fits Chest Size
74"
Lining Material
Polar Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEA-421-ST-OR-5XL
Zoro #
G5113530
UPC #
-
Country of Origin
China
Dimensions
Size
5XL
Fits Chest Size
74"
Details
Item
Jacket
Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper
Lining Material
Polar Fleece
Garment Type
Jacket,Water Resistant
Description
Hi-Vis Jacket, Color Orange, Size 5XL, Material Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.