Jacket, Polyester with PU Coating, Orange, L
Mfr # VEA-431-ST-OR-LG
Zoro # G5088321
product price: $68.59
/eaKey Features
Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper With Snap Storm Flap
Fits Chest Size
40" to 42"
Lining Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEA-431-ST-OR-LG
Zoro #
G5088321
UPC #
-
Country of Origin
China
Dimensions
Size
L
Fits Chest Size
40" to 42"
Details
Item
Jacket
Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper With Snap Storm Flap
Lining Material
Polyester
Garment Type
Hooded Jacket
Description
Hi-Vis Jacket, Color Orange, Size L, Material Breathable/Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.