Zoro Homepage

Jacket, Polyester with PU Coating, Orange, M

  • Mfr # VEA-421-ST-OR-MD

  • Zoro # G5113670


product price: $75.89
/ea
Free Shipping & Returns

Key Features

Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper
Lining Material
Polar Fleece
Fits Chest Size
50"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEA-421-ST-OR-MD
Zoro #
G5113670
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
50"

Details

Item
Jacket
Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper
Lining Material
Polar Fleece
Garment Type
Jacket,Water Resistant

Description

Hi-Vis Jacket, Color Orange, Size M, Material Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.