Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jacket, Polyester with PU Coating, Orange, M

  • Mfr # VEA-431-ST-OR-MD

  • Zoro # G5088288


product price: $68.59
/ea

Key Features

Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper With Snap Storm Flap
Fits Chest Size
38"
Lining Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEA-431-ST-OR-MD
Zoro #
G5088288
UPC #
-
Country of Origin
China

Dimensions

Size
M
Fits Chest Size
38"

Details

Item
Jacket
Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper With Snap Storm Flap
Lining Material
Polyester
Garment Type
Hooded Jacket

Description

Hi-Vis Jacket, Color Orange, Size M, Material Breathable/Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.