Jacket, Polyester with PU Coating, Orange, S
Mfr # VEA-421-ST-OR-SM
Zoro # G5113567
product price: $75.89
/ea
Free Shipping & Returns
Key Features
Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper
Fits Chest Size
47"
Lining Material
Polar Fleece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VEA-421-ST-OR-SM
Zoro #
G5113567
UPC #
-
Country of Origin
China
Dimensions
Size
S
Fits Chest Size
47"
Details
Item
Jacket
Material
Polyester with PU Coating
Color
Orange
Front Closure Type
Zipper
Lining Material
Polar Fleece
Garment Type
Jacket,Water Resistant
Description
Hi-Vis Jacket, Color Orange, Size S, Material Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.