Safety Work Pant, 5XL, Hi Vis Orange, 100% Polyester Shell, 300 Denier Oxford Woven
Mfr # VEA-700-ST-OR-5XL
Zoro # G5088461
product price:Â $30.29
/eaKey Features
Color
Hi Vis Orange
Material
100% Polyester Shell, 300 Denier Oxford Woven
Inseam
35-1/2"
Fits Waist Size
33"
Closure Type
Elastic Waist with Drawstring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VEA-700-ST-OR-5XL
Zoro #
G5088461
UPC #
-
Country of Origin
China
Dimensions
Size
5XL
Fits Waist Size
33"
Details
Item
Safety Work Pant
Color
Hi Vis Orange
Material
100% Polyester Shell, 300 Denier Oxford Woven
Inseam
35-1/2"
Closure Type
Elastic Waist with Drawstring
Number of Outside Pockets
2
Garment Style
Waterproof Pants
Includes Hammer Loop
No
Description
Hi-Vis Pants, Color Orange, Material Waterproof
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.