Safety Work Pant, L, Hi Vis Orange, 100% Polyester Shell, 300 Denier Oxford Woven

  • Mfr # VEA-700-ST-OR-L

  • Zoro # G5088419


product price: $29.29
/ea

Key Features

Color
Hi Vis Orange
Material
100% Polyester Shell, 300 Denier Oxford Woven
Inseam
29"
Fits Waist Size
27"
Number of Outside Pockets
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VEA-700-ST-OR-L
Zoro #
G5088419
UPC #
-
Country of Origin
China

Dimensions

Size
L
Fits Waist Size
27"

Details

Item
Safety Work Pant
Color
Hi Vis Orange
Material
100% Polyester Shell, 300 Denier Oxford Woven
Inseam
29"
Number of Outside Pockets
2
Closure Type
Elastic Waist with Drawstring
Garment Style
Waterproof Pants
Includes Hammer Loop
No

Description

Hi-Vis Pants, Color Orange, Material Waterproof

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.