Shop VECTAIR
See all product information
Create Account
Vibe Pro Advanced Air Care Dispenser Wall Unit, White/Silver
- Mfr # VIBE-PRO-WS
- Zoro # G023372983
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Depth
4.53 in
Width
4.13 in
Dispenser Mounting
Wall Mount
Includes
Wall Mounting Bracket & Installation Hardware
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VIBE-PRO-WS
- Zoro #
- G023372983
- UPC #
- -
- Country of Origin
- United Kingdom
- Dispenser Mounting
- Wall Mount
- Includes
- Wall Mounting Bracket & Installation Hardware
- Color
- White/Silver
- Item
- Dispenser
Dimensions
- Depth
- 4.53 in
- Width
- 4.13 in
Description
Our Vibe Pro active fragrance delivery system is more than just an air freshener; it’s a solution designed to meet the demands of modern spaces. With advanced technology, Vibe Pro ensures that your environment remains inviting, clean, and comfortable. Whether a bustling office, a serene spa, or a vibrant retail space, the Vibe Pro transforms the atmosphere by eliminating unwanted odors and consistently delivering a delightful fragrance experience.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.