Airoma Dispenser Fragrance Refill - 6000 cu ft - Cucumber & Melon, 12PK

  • Mfr # VTSAIRCUC

  • Zoro # G904300142


product price:  $82.65
/pk 12, $6.89/ea
Free Shipping & Returns

Key Features

Refill Type
Aerosol
Width
2.6"
Length
2.6"
For Use With
Vectair Airoma Dispenser
Color
Multi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VTSAIRCUC
Zoro #
G904300142
UPC #
847583007213
Country of Origin
Canada

Dimensions

Width
2.6"
Length
2.6"
Height
5.6"

Details

Item
Airoma Dispenser Fragrance Refill
Fragrance
Cucumber & Melon
Refill Type
Aerosol
For Use With
Vectair Airoma Dispenser
Color
Multi
Features
Odor Neutralizer

Description

The Airoma Dispenser Fragrance Refill features an airadicate malodor counteractant and odor neutralizer to help stop bad odors for up to 60 days. Wide coverage freshens rooms up to 6,000 cubic feet. VOC-compliant refill is designed for use with Vectair Airoma Dispensers and similar air freshener dispensers (not included). It is perfect for gyms, hotels, washrooms and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.