Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wee-Screen Urinal Screen - Lasts upto 30 Days, 10PK

  • Mfr # VTSWSCRNMEL

  • Zoro # G104300140


product price: $35.91
/pk 10, $3.59/ea

Key Features

Item - Urinal Blocks, Screens and Rim Hangers
Wee-Screen Urinal Screen
Fragrance
Cucumber Melon
Height
0.3"
Width
6.6"
Material
Ethylene Vinyl Acetate (EVA)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VTSWSCRNMEL
Zoro #
G104300140
UPC #
847583006414
Country of Origin
Thailand

Dimensions

Height
0.3"
Width
6.6"

Details

Item - Urinal Blocks, Screens and Rim Hangers
Wee-Screen Urinal Screen
Fragrance
Cucumber Melon
Material
Ethylene Vinyl Acetate (EVA)
Color
Green
Features
Splash Resistant; Flexible; Recyclable

Description

The Wee-Screen features interlacing strips of EVA material that form a strong lattice to make it less rigid than other screens. Long-lasting fragrance reduces bad smells for up to 30 days. Deep bubble design prevents splashback and drain blockages. Slightly raised grip pad on the edge of the screen allows quick, easy servicing. Urinal screen fits most urinal shapes and sizes.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.