Zoro Homepage

5" Stem Digital Pocket Thermometer, 14 Degrees to 212 Degrees F

  • Mfr # 83110

  • Zoro # G5083176


product price: $29.89
/ea

Key Features

Temp. Range (F)
14 Degrees to 212 Degrees
Temp. Range (C)
-50 Degrees to 150 Degrees C
Stem Length
5 in
Accuracy
+/-1.0 Degrees F/ +/-0.5 Degrees C
Display
LCD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83110
Zoro #
G5083176
UPC #
-
Country of Origin
China

Dimensions

Stem Length
5 in
Manufacturers Warranty Length
1 yr
Dial Size
38 X 17mm
Display Height
0.375 in
Display Width
0.75 in
Display Size
3/8 in H x 3/4 in W
Digit Height
0.25 in

Details

Item
Digital Pocket Thermometer
Temp. Range (F)
14 Degrees to 212 Degrees
Temp. Range (C)
-50 Degrees to 150 Degrees C
Accuracy
+/-1.0 Degrees F/ +/-0.5 Degrees C
Display
LCD
Battery Type
LR44 1.5V Alkaline
Stem Material
Stainless Steel
Features
On/Off Button, 180 Degrees Swivel Head, Thermistor Sensor
Calibration Certificate
No
Auto Power Off
Yes
Lens Material
LCD
Case Material
Plastic
Data Hold
No
Includes
Protective Sheath with Pocket Clip, LR44 Battery
Resolution
0.1 Degrees F/0.1 Degrees C
Backlit
No
Waterproof
No
Temperature Resolution C
0.1 Degrees C
Maximum Temperature C
100 Degrees C
Includes NIST-Traceable Certificate
No
Maximum Temperature F
212 Degrees F
Display Position
Top
Minimum Temperature C
-10 Degrees C
Food Safe
No
Pocket Thermometer Style
Top Reading T-Handle Style
Quick Reading
Yes
Digital Display
3/8 in H x 3/4 in W Display with 4-Digit LCD - 1/4 in Digit Height
Application
Food Production, Horticulture, Laboratory, HVAC/R, Temperature Monitoring
Folding Stem
No
Scale Type
Digital
Display Type
LCD
Temperature Resolution F
0.1 Degrees F
Body Style
T-Handle
NSF Rated
No
Reduced Tip
Yes
Number of Digits
4
Minimum Temperature F
14 Degrees F
Temperature Range
14 Degrees to 212 Degrees F/-10 Degrees to 100 Degrees C
Maximum Temperature °C
100 Degrees C
Maximum Temperature °F
212 Degrees F
Minimum Temperature °F
14 Degrees F
Minimum Temperature °C
-10 Degrees C
Minimum Temperature °C
-10 Degrees C
Minimum Temperature °F
14 Degrees F
Maximum Temperature °C
100 Degrees C
Maximum Temperature °F
212 Degrees F

Description

Digital Thermometer, 14 Degrees to 212 Degrees F/-10 Degrees to 100 Degrees C, Stem Length 5 in, Not Applicable, Includes NIST-Traceable Certificate No, 3/8 in H x 3/4 in W Display with 4-Digit LCD - 1/4 in Digit Height, Digital

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.