Zoro Homepage

Analog Refractometer, NaCI

  • Mfr # 43035

  • Zoro # G9446062


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
Disposable Pipette, Nylon Carrying Case
Range
0% to 28% NaCI
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43035
Zoro #
G9446062
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
16 1/2 in
Manufacturers Warranty Length
1 yr
Height
4 in
Overall Height
1 5/8 in
Overall Width
1 5/8 in
Manufacturer Warranty Length
1 yr
Overall Depth
6 1/2 in
Sample Size
0.1 mL

Details

Item
Refractometer
Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
Disposable Pipette, Nylon Carrying Case
Range
0% to 28% NaCI
Function
Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index
Features
Double Hinge Daylight Plate, High Quality Optical Glass Material, Metal Prism Housing, Non Roll Stand, Rubber Grip and Hood On Eyepiece, Scale Display, Zero Ring Calibration
Product Type
Refractometer
Includes Zero Percent Adjust
Zero % Adjust
Test Parameters
Sodium Chloride (NaCI)
Display Type
Analog
Temperature Compensation
Manual
Power Source
Manual

Description

Refractometer, Range 0 Percent to 28 Percent NaCI, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.002, Function Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index, Features Double Hinge Daylight Plate, High Quality Optical Glass Material, Metal Prism Housing, Non Roll Stand, Rubber Grip and Hood On Eyepiece, Scale Display, Zero Ring Calibration, Length 16 1/2 in, Width 4 in, Height 4 in

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.