Zoro Homepage

Analog Refractometer, Propylene Glycol

  • Mfr # 43062

  • Zoro # G9446096


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.01, 1 Degrees C, 33.80 Degrees F 1 Degrees C
Accuracy
+/-0.01
Automatic Temperature Compensation
Yes
Includes
Disposable Pipette, Nylon Carrying Case, Screwdriver
Range
-50 Degrees to 0 Degrees C Ethylene Glycol, -50 Degrees to 0 Degrees C Propylene Glycol, 1.10 to 1.40 Battery Acid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43062
Zoro #
G9446096
UPC #
-
Country of Origin
China

Dimensions

Width
4 in
Length
15 in
Height
4 in
Manufacturers Warranty Length
1 yr
Overall Width
1 5/8 in
Overall Height
1 5/8 in
Manufacturer Warranty Length
1 yr
Overall Depth
5 7/8 in
Sample Size
0.1 mL

Details

Item
Refractometer
Resolution
0.01, 1 Degrees C, 33.80 Degrees F 1 Degrees C
Accuracy
+/-0.01
Automatic Temperature Compensation
Yes
Includes
Disposable Pipette, Nylon Carrying Case, Screwdriver
Range
-50 Degrees to 0 Degrees C Ethylene Glycol, -50 Degrees to 0 Degrees C Propylene Glycol, 1.10 to 1.40 Battery Acid
Specific Gravity
1.10 to 1.40
Function
Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index
Features
Double Hinge Daylight Plate, High Quality Optical Glass Material, Metal Prism Housing, Non Roll Stand, Rubber Grip and Hood On Eyepiece, Scale Display, Zero Ring Calibration
Freezing Point
-58 Degrees to 0 Degrees F Ethylene Glycol, -58 Degrees to 0 Degrees F Propylene Glycol
Product Type
Refractometer
Specific Gravity - Minimum
1.1 SG
Specific Gravity - Maximum
1.4 SG
Test Parameters
Battery Acid Specific Gravity, Ethylene Glycol, Propylene Glycol
Power Source
Manual
Display Type
Analog
Automatic Temperature Compensation - Maximum
30 Degrees C
Temperature Compensation
Automatic
Automatic Temperature Compensation - Minimum
10 Degrees C
Includes Zero Percent Adjust
No Zero % Adjust

Description

Refractometer, Range -50 Degrees to 0 Degrees C Ethylene Glycol, -50 Degrees to 0 Degrees C Propylene Glycol, 1.10 to 1.40 Battery Acid, Automatic Temperature Compensation Yes, Accuracy +/-0.01, Resolution 0.01, 1 Degrees C, 33.80 Degrees F 1 Degrees C, Function Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index, Specific Gravity 1.10 to 1.40, Freezing Point -58 Degrees to 0 Degrees F Ethylene Glycol, -58 Degrees to 0 Degrees F Propylene Glycol

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.