Zoro Homepage

Digital Refractometer, Honey, Brix

  • Mfr # 48301

  • Zoro # G2361908


product price: $522.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 RI, 0.1% Brix, 0.1% Moisture, 0.1 Degrees Baume
Accuracy
+/-0.0003 RI, +/-0.2 % Brix, +/-0.2 % Moisture, +/-0.2 Degrees Baume
Automatic Temperature Compensation
Yes
Includes
(4) Scales, Battery, Instruction Manual, Pipette, Plastic Carry Case
Range
0% to 90% Brix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48301
Zoro #
G2361908
UPC #
-
Country of Origin
China

Dimensions

Width
2 5/32 in
Length
4 13/16 in
Manufacturers Warranty Length
1 yr
Height
1.1094 in
Overall Width
2 1/4 in
Overall Height
1 1/4 in
Sample Size
0.3 mL
Manufacturer Warranty Length
1 yr
Overall Depth
4 7/8 in

Details

Item
Refractometer
Resolution
0.0001 RI, 0.1% Brix, 0.1% Moisture, 0.1 Degrees Baume
Accuracy
+/-0.0003 RI, +/-0.2 % Brix, +/-0.2 % Moisture, +/-0.2 Degrees Baume
Automatic Temperature Compensation
Yes
Includes
(4) Scales, Battery, Instruction Manual, Pipette, Plastic Carry Case
Range
0% to 90% Brix
Type
Hand-Held
Features
15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water
Function
Be', Honey: Brix, nD, Water
Standards
IP65, IP67
Product Type
Refractometer
Temperature Compensation
Automatic
Refractive Index - Minimum
1.333 RI
Brix Concentration - Minimum
0 % Brix
Test Parameters
Baume, Brix, Moisture, Refractive Index
Display Type
Digital
Brix Concentration - Maximum
90 % Brix
Automatic Temperature Compensation - Minimum
0 Degrees C
Power Source
AAA Batteries
Includes Zero Percent Adjust
No Zero % Adjust
Refractive Index - Maximum
1.53 RI
Automatic Temperature Compensation - Maximum
40 Degrees C

Description

Refractometer, Hand-Held, Range 0 Percent to 90 Percent Brix, Automatic Temperature Compensation Yes, Accuracy +/-0.0003 RI, +/-0.2 Percent Brix, +/-0.2 Percent Moisture, +/-0.2 Degrees Baume, Resolution 0.0001 RI, 0.1 Percent Brix, 0.1 Percent Moisture, 0.1 Degrees Baume, Function Be', Honey: Brix, nD, Water

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.