Zoro Homepage

Digital Refractometer, NaCl

  • Mfr # 48201

  • Zoro # G2361926


product price: $468.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.0001 RI, 0.001 SG, 0.1 % Sodium Chloride (NaCl), 1 ppt Sodium Chloride (NaCl)
Accuracy
+/-0.0003 RI, +/-0.002 SG, +/-0.2 % Sodium Chloride (NaCl), +/-2 ppt Sodium Chloride (NaCl)
Automatic Temperature Compensation
Yes
Includes
(4) Scales, Battery, Instruction Manual, Pipette, Plastic Carry Case
Range
0% to 28%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48201
Zoro #
G2361926
UPC #
-
Country of Origin
China

Dimensions

Width
2 5/32 in
Length
4 13/16 in
Height
1.1094 in
Manufacturers Warranty Length
1 yr
Overall Height
1 1/4 in
Overall Width
2 1/4 in
Manufacturer Warranty Length
1 yr
Overall Depth
4 7/8 in
Sample Size
0.3 mL

Details

Item
Refractometer
Resolution
0.0001 RI, 0.001 SG, 0.1 % Sodium Chloride (NaCl), 1 ppt Sodium Chloride (NaCl)
Accuracy
+/-0.0003 RI, +/-0.002 SG, +/-0.2 % Sodium Chloride (NaCl), +/-2 ppt Sodium Chloride (NaCl)
Automatic Temperature Compensation
Yes
Includes
(4) Scales, Battery, Instruction Manual, Pipette, Plastic Carry Case
Range
0% to 28%
Type
Hand-Held
Function
NaCl, NaCl PPT, nD, Specific Gravity
Features
15 Repeatable Readings with Average, ATC, Easy Clean, Plastic Construction, Removable Hinged Prism Cover and Rubber Grip, Temperature Display Degrees C and Degrees F, Zero Calibrate with Water
Standards
IP65, IP67
Product Type
Refractometer
Test Parameters
Refractive Index, Sodium Chloride (NaCI), Specific Gravity
Display Type
Digital
Automatic Temperature Compensation - Maximum
40 Degrees C
Automatic Temperature Compensation - Minimum
0 Degrees C
Includes Zero Percent Adjust
No Zero % Adjust
Power Source
AAA Batteries
Refractive Index - Maximum
1.42 RI
Refractive Index - Minimum
1.333 RI
Temperature Compensation
Automatic
Specific Gravity - Minimum
1 SG
Specific Gravity - Maximum
1.217 SG

Description

Refractometer, Hand-Held, Range 0 Percent to 28 Percent, Automatic Temperature Compensation Yes, Accuracy +/-0.0003 RI, +/-0.002 SG, +/-0.2 Percent Sodium Chloride (NaCl), +/-2 ppt Sodium Chloride (NaCl), Resolution 0.0001 RI, 0.001 SG, 0.1 Percent Sodium Chloride (NaCl), 1 ppt Sodium Chloride (NaCl), Function NaCl, NaCl PPT, nD, Specific Gravity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.