Zoro Homepage

Hydrometer, 0.820/0.890

  • Mfr # 6602-4

  • Zoro # G9503094


product price: $28.79
/ea

Key Features

Scale
specific gravity
Scale Divisions
0.0005
Range
0.820/0.890
Application
Specific Gravity
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6602-4
Zoro #
G9503094
UPC #
-
Country of Origin
United States

Dimensions

Length
330 mm
Overall Width
13 in
Overall Depth
3/4 in
Overall Height
13 in

Details

Item
Hydrometer
Scale
specific gravity
Scale Divisions
0.0005
Range
0.820/0.890
Application
Specific Gravity
Material
Glass
Standards
ASTM E100-19
Temp. Range
0 Degrees to 60 Degrees F
Accuracy
+/-0.0005
Product Type
Hydrometer
Specific Gravity - Minimum
0.82 SG
Scale Type
Specific Gravity
Sample Temperature - Maximum
60 Degrees F
Sample Temperature - Minimum
0 Degrees F
Specific Gravity - Maximum
0.89 SG

Description

Hydrometer, Scale Specific Gravity, Scale Divisions 0.0005, Range 0.820/0.890, Length 330mm, Temp. Range 0/60, Application Specific Gravity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.