Zoro Homepage

Hydrometer, 305mm, Internal Revenue Code G

  • Mfr # 6613-G-C

  • Zoro # G2362057


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Scale
Alcohol Proof
Scale Divisions
0.2% / +/-0.4% Tolerance
Range
20 to 40%
Application
IRS Alcohol
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6613-G-C
Zoro #
G2362057
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Overall Height
12 in
Overall Depth
1 1/4 in
Overall Width
12 in

Details

Item
Hydrometer
Scale
Alcohol Proof
Scale Divisions
0.2% / +/-0.4% Tolerance
Range
20 to 40%
Application
IRS Alcohol
Material
Glass
Standards
NIST
Accuracy
+/-0.4% Degrees
Hydrometer Internal Revenue Code
G
Calibration Increments
+/-0.2%
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Product Type
Hydrometer
Calibration Solution Temperature
60 Degrees F
Scale Type
Alcohol

Description

Hydrometer, Scale Alcohol Proof, Scale Divisions 0.2 Percent / +/-0.4 Percent Tolerance, Range 20 to 40 Percent, Length 305mm, Accuracy +/-0.4 Percent Degrees, Hydrometer Solution Temp. 60 Degrees F/15 Degrees C, Calibration Increments 0.002, Hydrometer Internal Revenue Code G, Application IRS Alcohol, Standards IRS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.