Hydrometer, 305mm, Internal Revenue Code Q
Mfr # 6613-Q-C
Zoro # G2361978
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Scale
Alcohol Proof
Scale Divisions
0.2% / +/-0.3% Tolerance
Range
165/185%
Application
IRS Alcohol
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6613-Q-C
Zoro #
G2361978
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Overall Width
12 in
Overall Depth
1 1/4 in
Overall Height
12 in
Details
Item
Hydrometer
Scale
Alcohol Proof
Scale Divisions
0.2% / +/-0.3% Tolerance
Range
165/185%
Application
IRS Alcohol
Material
Glass
Standards
NIST
Accuracy
+/-0.2% Degrees
Hydrometer Solution Temp.
60 Degrees F/15 Degrees C
Hydrometer Internal Revenue Code
Q
Calibration Increments
+/-0.2%
Product Type
Hydrometer
Calibration Solution Temperature
60 Degrees F
Scale Type
Alcohol
Description
Hydrometer, Scale Alcohol Proof, Scale Divisions 0.2 Percent / +/-0.3 Percent Tolerance, Range 165 to 185 Percent, Length 305mm, Accuracy +/-0.2 Percent Degrees, Hydrometer Solution Temp. 60 Degrees F/15 Degrees C, Calibration Increments 0.002, Hydrometer Internal Revenue Code Q, Application IRS Alcohol, Standards IRS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.