Hydrometer, Alcohol Proof Scale, Glass
Mfr # 6613-Q
Zoro # G4611605
product price: $65.15
/eaKey Features
Scale
Alcohol Proof
Scale Divisions
0.2%
Range
165/185%
Application
IRS Alcohol
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6613-Q
Zoro #
G4611605
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Overall Width
12 in
Overall Height
12 in
Overall Depth
1 1/4 in
Details
Item
Alcoholometer
Scale
Alcohol Proof
Scale Divisions
0.2%
Range
165/185%
Application
IRS Alcohol
Material
Glass
Standards
ASTM E100-19, IRS Spec
Temp. Range
0 Degrees to 60 Degrees F
Accuracy
+/-0.2%
Hydrometer Internal Revenue Code
Q
Hydrometer Solution Temp.
60 Degrees F
Product Type
Alcoholometer
Scale Type
Alcohol Proof Plain Form
Sample Temperature - Maximum
60 Degrees F
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Minimum
0 Degrees F
Description
Hydrometer, Scale Alcohol Proof, Scale Divisions 0.2 Percent, Range 165/185 Percent, Length 305mm, Temp. Range 0 Degrees to 60 Degrees F, Accuracy +/-0.2 Percent, Hydrometer Solution Temp. 60 Degrees F, Hydrometer Internal Revenue Code Q, Application IRS Alcohol, Material Glass
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.