Zoro Homepage

Hydrometer, API/Therm, 380mm L

  • Mfr # 6754HTS

  • Zoro # G7789695


product price: $53.59
/ea

Key Features

Scale
API/Therm
Scale Divisions
0.1
Range
29/41
Application
API with Therm
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6754HTS
Zoro #
G7789695
UPC #
-
Country of Origin
United States

Dimensions

Length
380 mm
Overall Width
15 in
Overall Depth
3/4 in
Overall Height
15 in

Details

Item
API Hydrometer
Scale
API/Therm
Scale Divisions
0.1
Range
29/41
Application
API with Therm
Material
Glass
Standards
ASTM E100-19
Temp. Range
0 Degrees to 150 Degrees F
Accuracy
+/-0.1 Degrees
Features
0 to 150 Degrees F Thermometer
Product Type
API Hydrometer
Sample Temperature - Minimum
0 Degrees F
Scale Type
API ASTM Combined Form
Sample Temperature - Maximum
150 Degrees F

Description

Hydrometer, Scale API/Therm, Scale Divisions 0.1, Range 29/41, Length 380mm, Temp. Range 0 Degrees to 150 Degrees F, Application API with Therm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.