Zoro Homepage

Hydrometer, Baume Heavy, 305mm L

  • Mfr # 6609-3

  • Zoro # G7789765


product price: $26.49
/ea

Key Features

Scale
Baume Heavy
Scale Divisions
0.1
Range
19/31
Application
Baume
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609-3
Zoro #
G7789765
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Overall Width
12 in
Overall Height
12 in
Overall Depth
3/4 in

Details

Item
Specific Gravity Hydrometer
Scale
Baume Heavy
Scale Divisions
0.1
Range
19/31
Application
Baume
Material
Glass
Standards
ASTM E100-19
Accuracy
+/-0.1 Degrees
Product Type
Specific Gravity Hydrometer
Scale Type
Baume Plain Form

Description

Hydrometer, Scale Baume Heavy, Scale Divisions 0.1, Range 19/31, Length 305mm, Application Baume

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.