Hydrometer, Baume Scale, Glass, 305mm L
Mfr # 6609-11
Zoro # G4611650
product price: $27.99
/eaKey Features
Scale
Baume
Scale Divisions
0.5 Degrees
Range
0/50 Degrees
Application
Industrial Chemicals, Liquids Heavier Than Water, Syrups
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6609-11
Zoro #
G4611650
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Overall Width
12 in
Overall Depth
3/4 in
Overall Height
12 in
Details
Item
Specific Gravity Hydrometer
Scale
Baume
Scale Divisions
0.5 Degrees
Range
0/50 Degrees
Application
Industrial Chemicals, Liquids Heavier Than Water, Syrups
Material
Glass
Standards
ASTM E100-19
Temp. Range
0 Degrees to 60 Degrees F
Accuracy
+/-0.5
Hydrometer Solution Temp.
60 Degrees F
Product Type
Specific Gravity Hydrometer
Sample Temperature - Maximum
60 Degrees F
Scale Type
Baume Plain Form
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Minimum
0 Degrees F
Description
Hydrometer, Scale Baume, Scale Divisions 0.5 Degrees , Range 0/50 Degrees , Length 305mm, Temp. Range 0 Degrees to 60 Degrees F, Accuracy +/-0.5, Hydrometer Solution Temp. 60 Degrees F, Application Liquids Heavier Than Water, Industrial Chemicals, Syrups, Material Glass
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.