Zoro Homepage

Hydrometer, Baume Scale, Glass, 305mm L

  • Mfr # 6609-9

  • Zoro # G4611614


product price: $27.99
/ea

Key Features

Scale
Baume
Scale Divisions
0.2 Degrees
Range
0/25 Degrees
Application
Industrial Chemicals, Liquids Heavier Than Water, Syrups
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6609-9
Zoro #
G4611614
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Overall Height
12 in
Overall Depth
3/4 in
Overall Width
12 in

Details

Item
Specific Gravity Hydrometer
Scale
Baume
Scale Divisions
0.2 Degrees
Range
0/25 Degrees
Application
Industrial Chemicals, Liquids Heavier Than Water, Syrups
Material
Glass
Standards
ASTM E100-19
Temp. Range
0 Degrees to 60 Degrees F
Accuracy
+/-0.2 Degrees
Hydrometer Solution Temp.
60 Degrees F
Product Type
Specific Gravity Hydrometer
Sample Temperature - Maximum
60 Degrees F
Calibration Solution Temperature
60 Degrees F
Sample Temperature - Minimum
0 Degrees F
Scale Type
Baume Plain Form

Description

Hydrometer, Scale Baume, Scale Divisions 0.2 Degrees , Range 0/25 Degrees , Length 305mm, Temp. Range 0 Degrees to 60 Degrees F, Accuracy +/-0.2 Degrees , Hydrometer Solution Temp. 60 Degrees F, Application Liquids Heavier Than Water, Industrial Chemicals, Syrups, Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.