Zoro Homepage

Hydrometer Case, 390mm

  • Mfr # 66CS-16

  • Zoro # G9503103


product price: $42.75
/ea

Key Features

Material
PVC
Length
390 mm
Product Type
Hydrometer Case
Overall Height
15 3/8 in
Overall Width
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66CS-16
Zoro #
G9503103
UPC #
-
Country of Origin
United States

Dimensions

Length
390 mm
Overall Height
15 3/8 in
Overall Width
2 1/2 in
Overall Depth
2 1/2 in

Details

Item
Hydrometer Case
Material
PVC
Product Type
Hydrometer Case

Description

Hydrometer Case, Length 390mm

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.