Zoro Homepage

Hydrometer, Glass, 305mm L

  • Mfr # 6611-3

  • Zoro # G4611492


product price: $30.59
/ea

Key Features

Scale
Freezing Point, Specific Gravity
Scale Divisions
0.002%, 5 Degrees
Range
+30 Degrees /-40 Degrees F, 1.000/1.280
Application
Freezing Point, Ice, Snow Melting
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6611-3
Zoro #
G4611492
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Overall Height
12 in
Overall Width
12 in
Overall Depth
3/4 in

Details

Item
Hydrometer
Scale
Freezing Point, Specific Gravity
Scale Divisions
0.002%, 5 Degrees
Range
+30 Degrees /-40 Degrees F, 1.000/1.280
Application
Freezing Point, Ice, Snow Melting
Material
Glass
Standards
ASTM E100-19
Temp. Range
0 Degrees to 60 Degrees F
Accuracy
+/-0.002, +/-5 Degrees
Hydrometer Solution Temp.
60 Degrees F
Product Type
Hydrometer
Sample Temperature - Maximum
60 Degrees F
Calibration Solution Temperature
60 Degrees F
Specific Gravity - Maximum
1.28 SG
Sample Temperature - Minimum
0 Degrees F
Scale Type
Calcium Chloride, Specific Gravity
Specific Gravity - Minimum
1 SG

Description

Hydrometer, Scale Specific Gravity, Freezing Point, Scale Divisions 0.002 Percent, 5 Degrees , Range 1.000/1.280, +30 Degrees /-40 Degrees F, Length 305mm, Temp. Range 0 Degrees to 60 Degrees F, Accuracy +/-0.002, +/-5 Degrees , Hydrometer Solution Temp. 60 Degrees F, Application Ice, Snow Melting, Freezing Point, Material Glass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.