Zoro Homepage

Hydrometer, Specific Gravity, 165mm L

  • Mfr # 6602-6S

  • Zoro # G7789661


product price: $28.89
/ea

Key Features

Scale
specific gravity
Scale Divisions
0.001
Range
0.940/1.010
Application
Specific Gravity
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6602-6S
Zoro #
G7789661
UPC #
-
Country of Origin
United States

Dimensions

Length
165 mm
Overall Height
6 1/2 in
Overall Depth
3/4 in
Overall Width
6 1/2 in

Details

Item
Hydrometer
Scale
specific gravity
Scale Divisions
0.001
Range
0.940/1.010
Application
Specific Gravity
Material
Glass
Standards
ASTM E100-19
Accuracy
+/-0.001
Product Type
Hydrometer
Specific Gravity - Maximum
1.01 SG
Specific Gravity - Minimum
0.94 SG
Scale Type
Specific Gravity

Description

Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 0.940/1.010, Length 165mm, Application Specific Gravity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.