Zoro Homepage

Hydrometer, Specific Gravity, 165mm L

  • Mfr # 6602-7S

  • Zoro # G7789643


product price: $31.19
/ea

Key Features

Scale
specific gravity
Scale Divisions
0.001
Range
1.000/1.070
Application
Specific Gravity
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6602-7S
Zoro #
G7789643
UPC #
-
Country of Origin
United States

Dimensions

Length
165 mm
Overall Height
6 1/2 in
Overall Depth
3/4 in
Overall Width
6 1/2 in

Details

Item
Specific Gravity Hydrometer
Scale
specific gravity
Scale Divisions
0.001
Range
1.000/1.070
Application
Specific Gravity
Material
Glass
Standards
ASTM E100-19
Accuracy
+/-0.001
Product Type
Specific Gravity Hydrometer
Specific Gravity - Minimum
1 SG
Scale Type
Specific Gravity Plain Form
Specific Gravity - Maximum
1.07 SG

Description

Hydrometer, Scale Specific Gravity, Scale Divisions 0.001, Range 1.000/1.070, Length 165mm, Application Specific Gravity

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.