Hydrometer, Specific Gravity/Baume, 165mmL
Mfr # 6604DS-04
Zoro # G7789731
product price: $28.39
/eaKey Features
Scale
Specific Gravity/Baume
Scale Divisions
0.01
Range
0.70/1.00
Application
Baume and Specific Gravity
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6604DS-04
Zoro #
G7789731
UPC #
-
Country of Origin
United States
Dimensions
Length
165 mm
Overall Height
6 1/2 in
Overall Width
6 1/2 in
Overall Depth
3/4 in
Details
Item
Specific Gravity Hydrometer
Scale
Specific Gravity/Baume
Scale Divisions
0.01
Range
0.70/1.00
Application
Baume and Specific Gravity
Material
Glass
Standards
ASTM E100-19
Accuracy
+/-0.01, +/-1 Degrees
Product Type
Specific Gravity Hydrometer
Specific Gravity - Maximum
1 SG
Specific Gravity - Minimum
0.7 SG
Scale Type
Baume, Specific Gravity
Description
Hydrometer, Scale Specific Gravity/Baume, Scale Divisions 0.01, Range 0.70/1.00, Length 165mm, Application Baume and Specific Gravity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.