Zoro Homepage

Hydrometer, Specific Gravity/Therm, 305mmL

  • Mfr # 6603TS-1

  • Zoro # G8007221


product price: $55.29
/ea

Key Features

Scale
Specific Gravity/Therm
Scale Divisions
0.002
Range
1.000/1.220
Application
Specific Gravity and Therm
Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6603TS-1
Zoro #
G8007221
UPC #
-
Country of Origin
United States

Dimensions

Length
305 mm
Overall Height
12 in
Overall Depth
3/4 in
Overall Width
12 in

Details

Item
Specific Gravity Hydrometer
Scale
Specific Gravity/Therm
Scale Divisions
0.002
Range
1.000/1.220
Application
Specific Gravity and Therm
Material
Glass
Standards
ASTM E100-19
Temp. Range
0 Degrees to 150 Degrees F
Accuracy
+/-0.002
Features
20 to 150 Degrees F Thermometer
Product Type
Specific Gravity Hydrometer
Scale Type
Specific Gravity Combined Form
Sample Temperature - Maximum
150 Degrees F
Specific Gravity - Minimum
1 SG
Sample Temperature - Minimum
0 Degrees F
Specific Gravity - Maximum
1.22 SG

Description

Hydrometer, Scale Specific Gravity/Therm, Scale Divisions 0.002, Range 1.000/1.220, Length 305mm, Temp. Range 0 Degrees to 150 Degrees F, Application Specific Gravity and Therm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.