Zoro Homepage

Liquid In Glass Thermometer, 1 deg C

  • Mfr # 80707E-A

  • Zoro # G9495656


product price: $67.79
/ea

Key Features

Fill
Safety Blue Liquid
Accuracy
+/-1 Degrees C
Application
For Laboratory and General Purpose
Scale Divisions
1 Degrees C
Includes
Armor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80707E-A
Zoro #
G9495656
UPC #
-
Country of Origin
United States

Dimensions

Length
120 mm
Immersion Depth
12 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in

Description

Armored Glass Thermometer, -20 Degrees to 110 Degrees C, Desk, 7.25 in Scale Length, Thermowell Material Not Applicable, Blue, 1 Degrees C Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.