Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 12" L

  • Mfr # 80706E-A

  • Zoro # G8038978


product price: $74.89
/ea

Key Features

Fill
Safety Blue Liquid
Accuracy
+/-1 Degrees C
Application
For Laboratory and General Purpose, Food and Beverage Processing, Universities, Scientific Institutions
Scale Divisions
1 Degrees C
Includes
Armor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80706E-A
Zoro #
G8038978
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Immersion Depth
12 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in

Details

Item
Armored Liquid In Glass Thermometer
Fill
Safety Blue Liquid
Accuracy
+/-1 Degrees C
Application
For Laboratory and General Purpose, Food and Beverage Processing, Universities, Scientific Institutions
Scale Divisions
1 Degrees C
Includes
Armor
Special Features
Serialized, Encapsulated Thermometer, Encapsulated in Fluorinated Ethylene Propylene
Temp. Range
-35 Degrees to 50 Degrees C
ASTM
ASTM C136
Standards
ISO 9001
Calibration Certificate
NIST
Thermometer Color
Clear
Graduations
1 Degrees C
Scale Type
Liquid-in-Glass
Construction
Nickel-Plated Brass Armor over FEP Coated Glass
Food Safe
No
Thermometer Type
General Purpose
Minimum Temperature C
-35 Degrees C
Fluid Color
Blue
Scale
Celsius
Immersion Type
Full Immersion
Fluid Material
Isoamyl Benzoate
Calibration Type
Not NIST-Traceable
Maximum Temperature C
50 Degrees C
Fluid
Blue Isoamyl Benzoate
Temperature Range
-35 Degrees to 50 Degrees C
Includes Sheath
Yes
Includes NIST-Traceable Certificate
No
Minimum Temperature °C
-35 Degrees C
Maximum Temperature °C
50 Degrees C
Maximum Temperature °C
50 Degrees C
Minimum Temperature °C
-35 Degrees C

Description

Armored Glass Thermometer, -35 Degrees to 50 Degrees C, Desk, 7.5 in Scale Length, Thermowell Material Not Applicable, Blue, 1 Degrees C Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.