Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 12" L

  • Mfr # 80908E-A

  • Zoro # G8039039


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Fill
Safety Blue Liquid
Accuracy
+/-1 Degrees C
Application
For Laboratory and General Purpose, Food and Beverage Processing, Universities, Scientific Institutions
Scale Divisions
1 Degrees C
Includes
Armor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80908E-A
Zoro #
G8039039
UPC #
-
Country of Origin
United States

Dimensions

Length
12 in
Immersion Depth
3 in
Manufacturers Warranty Length
1 yr
Overall Length
12 in

Details

Item
Armored Liquid In Glass Thermometer
Fill
Safety Blue Liquid
Accuracy
+/-1 Degrees C
Application
For Laboratory and General Purpose, Food and Beverage Processing, Universities, Scientific Institutions
Scale Divisions
1 Degrees C
Includes
Armor
Special Features
Serialized, Encapsulated Thermometer
Temp. Range
-20 Degrees to 150 Degrees C
ASTM
ASTM C136
Calibration Certificate
NIST
Standards
ISO 9001
Food Safe
No
Scale Type
Liquid-in-Glass
Immersion Type
Partial Immersion
Minimum Temperature C
-20 Degrees C
Graduations
1 Degrees C
Fluid Material
Isoamyl Benzoate
Temperature Range
-20 Degrees to 150 Degrees C
Construction
Nickel-Plated Brass Armor over FEP Coated Glass
Fluid Color
Blue
Maximum Temperature C
150 Degrees C
Includes Sheath
Yes
Thermometer Color
Clear
Includes NIST-Traceable Certificate
No
Fluid
Blue Isoamyl Benzoate
Calibration Type
Not NIST-Traceable
Scale
Celsius
Thermometer Type
General Purpose
Minimum Temperature °C
-20 Degrees C
Maximum Temperature °C
150 Degrees C
Maximum Temperature °C
150 Degrees C
Minimum Temperature °C
-20 Degrees C

Description

Armored Glass Thermometer, -20 Degrees to 150 Degrees C, Desk, 7.13 in Scale Length, Thermowell Material Not Applicable, Blue, 1 Degrees C Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.