Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 15-3/8" L

  • Mfr # 80905-A

  • Zoro # G8038908


product price: $58.45
/ea

Key Features

Fill
Safety Blue Liquid
Accuracy
+/-2 Degrees F
Application
For Laboratory and General Purpose, Food and Beverage Processing, Universities, Scientific Institutions
Scale Divisions
2 Degrees F
Includes
Armor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80905-A
Zoro #
G8038908
UPC #
-
Country of Origin
United States

Dimensions

Length
15 3/8 in
Immersion Depth
3 in
Manufacturers Warranty Length
1 yr
Overall Length
15.375 in

Details

Item
Armored Liquid In Glass Thermometer
Fill
Safety Blue Liquid
Accuracy
+/-2 Degrees F
Application
For Laboratory and General Purpose, Food and Beverage Processing, Universities, Scientific Institutions
Scale Divisions
2 Degrees F
Includes
Armor
Special Features
Serialized
Temp. Range
20 Degrees to 500 Degrees F
Standards
ISO 9001
ASTM
ASTM C136
Calibration Certificate
NIST
Thermometer Type
General Purpose
Minimum Temperature F
20 Degrees F
Temperature Range
20 Degrees to 500 Degrees F
Scale
Fahrenheit
Immersion Type
Partial Immersion
Fluid
Blue Isoamyl Benzoate
Food Safe
No
Includes Sheath
Yes
Includes NIST-Traceable Certificate
No
Fluid Material
Isoamyl Benzoate
Scale Type
Liquid-in-Glass
Thermometer Color
Clear
Calibration Type
Not NIST-Traceable
Construction
Nickel-Plated Brass Armor over Glass
Fluid Color
Blue
Graduations
2 Degrees F
Maximum Temperature F
500 Degrees F
Minimum Temperature °F
20 Degrees F
Maximum Temperature °F
500 Degrees F
Minimum Temperature °F
20 Degrees F
Maximum Temperature °F
500 Degrees F

Description

Armored Glass Thermometer, 20 Degrees to 500 Degrees F, Desk, 9.63 in Scale Length, Thermowell Material Not Applicable, Blue, 2 Degrees F Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.