Zoro Homepage

Liquid In Glass Thermometer, 2 deg F

  • Mfr # 80903E-A

  • Zoro # G9495683


product price: $69.19
/ea

Key Features

Fill
Safety Blue Liquid
Accuracy
+/-2 Degrees F
Application
For Laboratory and General Purpose
Scale Divisions
2 Degrees F
Includes
Armor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80903E-A
Zoro #
G9495683
UPC #
-
Country of Origin
United States

Dimensions

Length
120 mm
Manufacturers Warranty Length
1 yr
Immersion Depth
3 in
Overall Length
12 in

Description

Armored Glass Thermometer, 0 Degrees to 300 Degrees F, Desk, 6.06 in Scale Length, Thermowell Material Not Applicable, Blue, 2 Degrees F Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.