Zoro Homepage

Refractometer, 0 to 32 perc Brix

  • Mfr # BX-1

  • Zoro # G3959977


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
Carrying Case, Instruction Manual, Transfer Pipet
Range
0% to 32% Brix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-1
Zoro #
G3959977
UPC #
-
Country of Origin
China

Dimensions

Width
40 mm
Length
165 mm
Height
40 mm
Overall Depth
6 1/2 in
Sample Size
0.1 mL
Overall Height
1 5/8 in
Overall Width
1 5/8 in

Details

Item
Refractometer
Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
Carrying Case, Instruction Manual, Transfer Pipet
Range
0% to 32% Brix
Features
Optical Glass Prism with Copper Alloy/Nickel-Chrome Coating
Function
Aqueous Solutions
Product Type
Refractometer
Test Parameters
Brix
Brix Concentration - Maximum
32 % Brix
Display Type
Analog
Temperature Compensation
Manual
Power Source
Manual
Includes Zero Percent Adjust
Zero % Adjust
Brix Concentration - Minimum
0 % Brix

Description

Refractometer, Range 0 Percent to 32 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.002, Function Aqueous Solutions, Features Optical Glass Prism with Copper Alloy/Nickel-Chrome Coating, Length 165 mm, Width 40 mm, Height 40 mm, Includes Carrying Case, Instruction Manual, Transfer Pipet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.