Zoro Homepage

Refractometer, 58 to 92 perc Brix

  • Mfr # BX-3

  • Zoro # G4028656


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
Carrying Case, Instruction Manual, Transfer Pipet
Range
58% to 92% Brix
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX-3
Zoro #
G4028656
UPC #
-
Country of Origin
China

Dimensions

Width
40 mm
Length
165 mm
Height
40 mm
Sample Size
0.1 mL
Overall Height
1 5/8 in
Overall Width
1 5/8 in
Overall Depth
5 1/2 in

Details

Item
Refractometer
Resolution
0.002
Accuracy
+/-0.2 %
Automatic Temperature Compensation
No
Includes
Carrying Case, Instruction Manual, Transfer Pipet
Range
58% to 92% Brix
Features
Optical Glass Prism with Copper Alloy/Nickel-Chrome Coating
Function
Aqueous Solutions
Product Type
Refractometer
Brix Concentration - Minimum
58 % Brix
Test Parameters
Brix
Temperature Compensation
Manual
Includes Zero Percent Adjust
Zero % Adjust
Power Source
Manual
Brix Concentration - Maximum
92 % Brix
Display Type
Analog

Description

Refractometer, Range 58 Percent to 92 Percent Brix, Automatic Temperature Compensation No, Accuracy +/-0.2 Percent, Resolution 0.002, Function Aqueous Solutions, Features Optical Glass Prism with Copper Alloy/Nickel-Chrome Coating, Length 165 mm, Width 40 mm, Height 40 mm, Includes Carrying Case, Instruction Manual, Transfer Pipet

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.