Zoro Homepage

1/4 Mag High Head Nutsetter x 6 in

  • Mfr # 1150MN416HH

  • Zoro # G621829001


product price: $5.55
/ea
Sold in multiples of 2 for $11.10

Key Features

Drive Size
1/4-Hex
Tip Style
Std Hex
Metric/SAE
SAE
Tip Size
1/4 in
Overall Length
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1150MN416HH
Zoro #
G621829001
UPC #
843854042419
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4-Hex
Tip Size
1/4 in
Overall Length
6 in
Width
0.44 in
Height
0.44 in

Details

Tip Style
Std Hex
Metric/SAE
SAE
Finish
Gunmetal Grey
Material
6150 CR-V Steel
Item
1/4 Mag High Head Nutsetter x 6

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.