
3-1/2" Hex Ratchet, Polished Chrome
Mfr # SBR-90
Zoro # G806592454
product price: $19.45
/eaKey Features
Overall Length
3-1/2"
Finish
Polished Chrome
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBR-90
Zoro #
G806592454
UPC #
843854009993
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
3-1/2"
Details
Item
Hex Ratchet
Finish
Polished Chrome
Material
Steel
Description
Stubby Bit Ratchet 1/4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.