7/16 Universal Wrench w/ Tension Sleeve 6pt 1/4 Hex Dr x 7in

  • Mfr # 1150UE1432

  • Zoro # G216173502


product price:  $77.65
/ea
Free Shipping & Returns

Key Features

Material
4140 Cr-Mo Steel
Measuring Scale
SAE
Overall Length
6.909 in
Finish
Gunmetal Grey + Zinc Phosphate
Width
0.754 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1150UE1432
Zoro #
G216173502
UPC #
843854036517
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6.909 in
Width
0.754 in
Drive/Shank Size
1/4"-Hex
Tip/Opening Size
7/16 in
Height
0.754 in

Details

Material
4140 Cr-Mo Steel
Measuring Scale
SAE
Finish
Gunmetal Grey + Zinc Phosphate
Item
Universal Wrench
Tip Configuration
6 pt

Description

  • Made from heat treated chromium-molybdenum alloy steel for professional performance and durability.
  • Rounded corners on hex opening for stress relief.
  • Tension sleeve to secure the user's desired drive angle.
  • Reinforced ball joint to withstand the repetitive, high torque applications associated with impact tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.