Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 1/4 x 1/4 Hex Extension x 5" Pi

  • Mfr # 1125ADP14

  • Zoro # G7871343


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Bit Style
Hex
Hex Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1125ADP14
Zoro #
G7871343
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Adapter, 1/4 x 1/4 Hex Extension x 5" Pi
Bit Style
Hex

Description

When it comes to automotive repairs, the Vega Industries 1125ADP14 Adapter is just the tool you need. It is ideal for pulling out dents in fenders, side panels and other vehicle body parts. This 5" adapter has a hex shank size of 1/4". The Vega Industries 1125ADP14 Adapter is a sturdy tool you will want in your arsenal of automotive tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.