Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adapter, 1/4 x 1/4 Qr Hex Extension x 3

  • Mfr # 175QADB14

  • Zoro # G7877756


product price: $5.85
/ea
Sold in multiples of 2 for $11.70

Key Features

Bit Style
Hex
Hex Shank Size
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
175QADB14
Zoro #
G7877756
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hex Shank Size
1/4"

Details

Item
Adapter, 1/4 x 1/4 Qr Hex Extension x 3"
Bit Style
Hex

Description

Adapter, 1/4 x 1/4 Qr Hex Extension x 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.