
Ball-End Hex, 1.5 mm Bit x 1 in
Mfr # 125BP015A
Zoro # G906450296
product price: $1.28
/eaSold in multiples of 10 for $12.80
Key Features
Finish
Gunmetal Grey
Overall Bit Length
1"
Fastening Tool Tip Size
1.5mm
Drive Size
1/4" Hex
Fastening Tool Item
Ball End Hex Driver Bits
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125BP015A
Zoro #
G906450296
UPC #
843854025344
Country of Origin
Taiwan, Province of China
Dimensions
Overall Bit Length
1"
Fastening Tool Tip Size
1.5mm
Drive Size
1/4" Hex
Socket Sizes
3/8"-Male, 1.5mm
Details
Item
Ball-End Hex,1.5mm Bit x 1 in
Finish
Gunmetal Grey
Fastening Tool Item
Ball End Hex Driver Bits
Fastening Tool Material
S2 Modified Steel
Description
Ball-End Hex,1.5mm Bit x 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.